3pc HSS Taper, Plug & Bottoming Hand Tap Set HTGP Greenfield Threading TiN 4-Flute GH3 3/4-16 UNF
Mfr # 174514
Zoro # G7685408
product price:Â $156.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4 1/4 in
Tap Material
High Speed Steel
Tap Finish
TiN
Tap Thread Size
3/4"-16
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
174514
Zoro #
G7685408
UPC #
093367745141
Country of Origin
United States
Dimensions
Overall Length
4 1/4 in
Tap Thread Size
3/4"-16
Shank Dia.
37/64 in
Pitch Diameter Limit
H3
Thread Length
1 7/32 in
Tap Dimension Type
Inch
Details
Item
Tap Set
Tap Material
High Speed Steel
Tap Finish
TiN
Thread Direction
Right Hand
Number of Flutes
4
Number of Pieces
3
Tap Style
Straight Flute (Hand)
Tap Chamfer
Bottoming, Plug, Taper
List Number
HTGP
Tap Thread Type
UNF
Tap Grouping
Tap Set
Thread Standard
UNF
Thread Limit
2B
Class of Fit
3B
Description
Tap Set, Tap Thread Size 3/4 In.-16, High Speed Steel, TiN, Thread Standard UNF, Thread Length 2 in, Overall Length 4 1/4 in, Thread Limit H3, Class of Fit 3B, Thread Direction Right Hand, Number of Flutes 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.