Flush Pull, Solid Brass, Black
Mfr # FP221RU19
Zoro # G7689319
product price:Â $4.35
/ea
Sold in multiples of 2 for $8.70
Key Features
Type
Sliding Door
Finish
Powder Coated
Material
Solid Brass
Width
2-1/8"
Color
Black
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FP221RU19
Zoro #
G7689319
UPC #
760923271603
Country of Origin
China
Dimensions
Width
2-1/8"
Inside Dia.
2 1/8
Width (In.)
3/8 in
Height (In.)
2 1/2 in
Length (In.)
2 1/2 in
Details
Item
Flush Pull
Type
Sliding Door
Finish
Powder Coated
Material
Solid Brass
Color
Black
For Use With
Sliding, Pocket, and Cabinet Doors
Number of Wheels
0
Construction
Solid Brass
Mounting
Flush
Requires
Door
Hardware
Included
Mounting Type
Flush
Includes
Hardware
Description
Flush Pull, Sliding Door, Solid Brass, Black, Powder Coated Finish, Length (In.) 2 1/2 in, Height (In.) 2 1/2 in, Width (In.) 3/8 in, Inside Dia. 2 1/8, Flush Mounting, Number of Wheels 0, Solid Brass, Hardware Included, Requires Door, For Use With Sliding Doors
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.