Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
G03KEDDL-M
Zoro #
G7697785
UPC #
-
Country of Origin
United States
Dimensions
Size
M
Details
Item
Firefighters Gloves
Palm Material
Cowhide Leather
Standards
NFPA 1971
Lining
Direct Grip(R)
Application
Structural
Back Material
Elkhide Leather
Thumb Style
Wing
Color
Black/Gold
Cuff
Gauntlet
Description
Structural, Firefighters Gloves, Gauntlet Cuff, M, Black/Gold, Cowhide Leather Palm Material, Elkhide Leather Back Material, Lining Direct Grip(R), Wing Thumb Style, Design TrueFit, Standards NFPA 1971, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.