This item is Discontinued.

Fire-Dex Firefighters Gloves, 3XL, Cowhide Lthr, PR G03KEDDL-3X

Firefighters Gloves, 3XL, Cowhide Lthr, PR (Discontinued)

  • Mfr # G03KEDDL-3X
  • Zoro # G7697864
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
G03KEDDL-3X
Zoro #
G7697864
UPC #
-
Country of Origin
Unknown

Dimensions

Size
3XL

Details

Item
Firefighters Gloves
Palm Material
Cowhide Leather
Standards
NFPA 1971
Lining
Direct Grip(R)
Application
Structural
Back Material
Elkhide Leather
Thumb Style
Wing
Color
Black/Gold
Cuff
Gauntlet

Description

Structural, Firefighters Gloves, Gauntlet Cuff, 3XL, Black/Gold, Cowhide Leather Palm Material, Elkhide Leather Back Material, Lining Direct Grip(R), Wing Thumb Style, Design TrueFit, Standards NFPA 1971, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.