Laminate, 60 in W, 30 in to 42 in Height, 330 lb, Cantilever

  • Mfr # EL603030CA31

  • Zoro # G7697952


product price:  $1,573.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
330 lb
Gauge
16 ga
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EL603030CA31
Zoro #
G7697952
UPC #
-
Country of Origin
United States

Dimensions

Top Thickness
1 1/4 in
Overall Depth
30 in
Overall Width
60 in
Depth
30 in
Height
30 in to 42 in
Width
60 in
Minimum Adjustable Height
30 in
Height Adjustability
Adjustable Height
Non-Metal Top Thickness
1 1/4 in
Height Adjustment Mechanism
Hand Crank
Maximum Adjustable Height
42 in

Details

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Cantilever
Frame Material
Steel
Load Capacity
330 lb
Gauge
16 ga
Finish
Powder Coated
Edge Type
T-Mold
Color
Gray
Item
Workbench
Workbench Item
Workbench
Workbench/Table Assembly
Unassembled
Workbench/Table Frame Material
Steel
Includes
(2) Top Supports, Hardware, Modesty Panel
Workbench/Table Surface Material
Laminate
Workbench/Table Adjustment
Hand Crank
Workbench/Workstation Item
Workbench
Number of Shelves
0
Assembly
Unassembled
Number of Drawers
0
Standards
Carbon Free, RoHS Compliant
Included Components
Stringer
Frame Material Finish
Powder Coated
Edge Shape
Square
Number of Knockouts
0
Resistance Properties
Moisture Resistant
Overall Load Capacity
330 lb
Foot Type
Leg Leveling Pad
Top Material
Laminate
Number of Cabinets
0
Leg Type
Cantilever Leg
Portability
Stationary

Description

Workbench, Height Adjustability Adjustable Height, Top Material Laminate, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Cantilever Leg, Maximum Adjustable Height 42 in, Minimum Adjustable Height 30 in, Non-Metal Top Thickness 1 1/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 0, Included Components Stringer, Number of Shelves 0, Overall Depth 30 in, Overall Fixed Height Not Applicable, Overall Load Capacity 330 lb, Overall Width 60 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.