Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
02800600410070
Zoro #
G7698494
UPC #
096801055783
Country of Origin
Unknown
Dimensions
Thickness
3/8"
Details
Item
Entrance Runner
Color
Maroon
Backing Material
SBR Rubber
Indoor/Outdoor
Indoor, Outdoor
Mat Shape
Rectangle
Oil Resistant
No
Brake Fluid Resistant
No
Antimicrobial
No
Scrape/Dry
Scrape
Mat Electrical Resistance
Anti-Static
Standards
NFSI Certified
Mat Weaving
Needle Punch
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant
Description
Entrance Runner, Antimicrobial No, Backing Material SBR Rubber, Color Maroon, Indoor/Outdoor Indoor, Outdoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.