Zoro Homepage
This item is Discontinued.
Andersen Interlocking Antifatigue Mat 3 ft. W x 5 ft. L 480030035000

Interlocking Antifatigue Mat 3 ft. W x 5 ft. L (Discontinued)

  • Mfr # 480030035000
  • Zoro # G7698652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
480030035000
Zoro #
G7698652
UPC #
096801059859
Country of Origin
Unknown

Dimensions

Thickness
1/2"
Length
5 ft.

Details

Item
Interlocking Antifatigue Mat
Color
Black with Orange Border
Backing Material
Closed Cell Nitrile Foam
Standards
DOC-FF-1-70, ASTM C1028-96
Matting Series Compatibility
Happy Feet Linkable Mats
Brake Fluid Resistant
No
Antifatigue
Yes
Oil Resistant
Yes
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Shape
Rectangle
Antimicrobial
No
Mat Electrical Resistance
Conductive
Matting Series Compatability
Happy Feet Linkable Mats
Edges
(2) Beveled, (2) interlocking
Weight
18 to 20 lb./cu. ft.
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Interlocking Antifatigue Mat, Width 3 ft., Thickness 1/2 In., Length 5 ft., Matting Series Compatibility Happy Feet Linkable Mats, Mat Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.