Straight Flute Hand Tap Bottoming, 2 Flutes

  • Mfr # 15236

  • Zoro # G7699785


product price:  $8.79
/ea

Key Features

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Size
#6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15236
Zoro #
G7699785
UPC #
-
Country of Origin
Multiple

Dimensions

Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#6
Overall Length
2"
Thread Length
11/16"
Pitch Diameter Limit
H2
Tap Thread Size
#6-32
Shank Length
1 9/32 in
Thread Size
#6-32
65% Thread Drill Size
#32
Square Size
0.1100 in
Tap Length Standard
ANSI 302
55% Thread Drill Size
#32
75% Thread Drill Size
#36

Details

Item
Straight Flute Hand Tap
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Style
Straight Flute (Hand)
Number of Flutes
2
Tap Thread Type
UNC
Standards
DIN-ANSI
Tap Finish
Bright (Uncoated)
Number of Pieces
1
Thread Direction
Right Hand
Tap Grouping
Tap
List Number
5305/2305
Cutting Direction - Machining
Right Hand
Series
5305/2305
Extended Neck
Yes
Primary Material Application
Aluminum, Brass, Bronze, Copper
Shank Type - Machining
Straight
Tap Shank Standard
ANSI 302
Measurement System
Pipe
Coolant Fed
Non-Coolant Through
Thread Limit
H2
Threads per Inch
32
Primary Material Application ISO Code
N
Thread Standard
UNC
Spiral Direction
Neutral
Helix Angle
0 Degrees

Description

Straight Flute Tap, Thread Size #6-32, UNC, Bottoming, Overall Length 2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 0.69 in, 75 Percent Thread Drill Size #36, Thread Limit H2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.