Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Cart with Deep Lipped Plastic Shelves, 300 lb Load Capacity, 3 Shelves, 24 in L, 18 in W

  • Mfr # RDSTC111RD

  • Zoro # G7701172


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Overall Height
39 1/2 in
Overall Length
24 in
Overall Width
18 in
Material
Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg)
Load Capacity
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RDSTC111RD
Zoro #
G7701172
UPC #
812552013878
Country of Origin
United States

Dimensions

Overall Height
39 1/2 in
Overall Length
24 in
Overall Width
18 in
Lip Height
2 3/4 in
Caster Dia.
4"
Shelf Length
24 in
Top Shelf Height
38 1/2 in
Shelf Width
18 in
Handle Height
38 in
Caster Width
1 in
Caster Wheel Width
1 in
Top Shelf Lip Height
2 3/4 in
Caster Stem Diameter
3/8 in
Shelf LxW
24 in x 18 in
Overall LxWxH
24 in x 18 in x 39-1/2 in
Caster Stem Length
1 in
Adjustable Height Range
Not Adjustable
Bottom Shelf Lip Height
2 3/4 in
Caster Wheel Dia.
4 in
Shelf Lip Height
2 3/4 in
Compartment Width
18 in

Details

Material
Thermoplastic Resin (Shelf)/High Density Polyethylene (Leg)
Color
Red Shelves, Red Legs
Load Capacity
300 lb
Item
Utility Cart with Deep Lipped Plastic Shelves
Wheel Type
4" Dia. Polyethylene
Handle Type
Flat
Number of Shelves
3
Cart Shelf Style
Lipped
Handle Included
Yes
Assembled/Unassembled
Unassembled
Non-Marking
No
Capacity per Shelf
100 lb
Utility Cart Item
Flat Handle Utility Cart
Shelf Color
Red
Distance Between Shelves
11 3/4 in
Caster Type
(2) Swivel, (2) Swivel with Brake
Leg Material
PVC
Distance Between Top and Middle Shelf
11 3/4 in
Utility Cart Shelf Style
Lipped
Caster Material
Polyethelene
Distance Between Middle and Bottom Shelf
11 3/4 in
Electrical Included
No
Leg Color
Red
Shelf Material
HDPE
Number of Compartments
0
Number of Drawers
0
Caster Core Material
Polypropylene
Includes Electrical Outlets
No
Removable Shelf Liner
No
Caster Wheel Type
Standard
Caster Wheel Tread Type/Material
Standard Thermoplastic Rubber
Shelf Adjustability
Removable
Convertible
No
Post Material
PVC
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Swivel, (2) Swivel with Brake
Caster Wheel/Tread Material
Thermoplastic Rubber
Caster Stem Type
Friction Ring
Caster Mounting Type
Stem
Handle Material
HDPE
Caster Brake Type
Side Pedal Brake
Caster Frame Material
Steel
Lip Style
4-Sided Lipped
Cleanroom
No

Description

Utility Cart, Number of Shelves 3, Lip Style 4-Sided Lipped, Load Capacity 300 lb, Shelf Length 24 in, Shelf Width 18 in, Top Shelf Height 39 in, Distance Between Shelves 12 in, Distance Between Top and Middle Shelf 12 in, Distance Between Middle and Bottom Shelf 12 in, Handle Type Flat, Handle Height 38 in, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Thermoplastic Rubber, Caster Wheel Dia. 4 in, Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake, Cleanroom No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.