Carpet w/Tack Mat Frame, Blue, 26.5x63.5In (Discontinued)
- Mfr # 04110580025170
- Zoro # G7702353
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
04110580025170
Zoro #
G7702353
UPC #
096801387372
Country of Origin
Unknown
Dimensions
Tacky Mat Base Thickness
9.5mm
Fits Mat Size
24 in x 30 in
Details
Item
Tacky Mat Base and Entry Mat
Material
Polyproplene Carpet and Rubber Frame
Includes
Waterhog(TM) Blue Entry Mat
Tacky Mat Base Surface Material
Polypropylene
Description
Tacky Mat Base and Entry Mat, Color Blue, Includes Waterhog(TM) Blue Entry Mat, Length 63-1/2 In., Material Polyproplene Carpet and Rubber Frame, Width 26-1/2 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.