Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GYTC111PY
Zoro #
G7704575
UPC #
847210030065
Country of Origin
Multiple
Dimensions
Overall Height
38"
Overall Length
32"
Overall Width
24"
Shelf Width
24"
Shelf Length
32"
Lip Height
2-3/4"
Overall LxWxH
32 in x 24 in x 38 in
Shelf LxW
32 in x 24 in
Details
Load Capacity
400 lb.
Item
Utility Cart
Number of Shelves
3
Caster Material
Polyurethane
Leg Color
Putty
Shelf Material
Thermoplastic Resin
Caster Type
(4) Swivel, (2) with Brake
Leg Material
High Density PE
Capacity per Shelf
133 lb.
Shelf Color
Gray
Electrical Included
No
Description
Utility Cart, Number of Shelves 3, Load Capacity 400 lb, Shelf Length 32 in, Shelf Width 24 in, Lip Height 2 3/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.