Men's Tactical Pants, 46 in, Black, PTFE Treated 65%/35% Poly Cotton/Ripstop

  • Mfr # 74273

  • Zoro # G7709073


product price:  $70.99
/ea

Key Features

Color
Black
Material
PTFE Treated 65%/35% Poly Cotton/Ripstop
Gender
Men's
Inseam
39 1/2 in
Fabric Weight
6.2 oz
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
74273
Zoro #
G7709073
UPC #
844802150613
Country of Origin
Viet Nam

Dimensions

Size
46 in
Fits Waist Size
46 in
Garment Size
Regular

Details

Item
Tactical Pants
Color
Black
Material
PTFE Treated 65%/35% Poly Cotton/Ripstop
Gender
Men's
Inseam
39 1/2 in
Fabric Weight
6.2 oz
Pockets
8
Includes
Self-Adjusting Waistband
Garment Style
Tactical Pants
Number of Outside Pockets
8
Binding
Prym Snap, Zipper Fly
Closure Type
YKK Zipper, PRYM Snap
Uniform Type
General
Pant Sizing
Regular
Shirt Sizing
Regular

Description

Men's Taclite Pant, Size 46, Black, Fits Waist Size 46 In., Inseam 39 1/2 In., Material PTFE Treated 65 Percent/35 Percent Poly Cotton/Ripstop, Fabric Weight 6.14 Oz, Pockets 8, Type Long, Includes PTFE Treated for Stain Resistance, Wrinkle and Fade Resistant, Lightweight, Breathable, Self Adjusting Comfort Waist. Double Reinforced Seat and Knees.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.