Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72490_940-L
Zoro #
G7711742
UPC #
-
Country of Origin
Canada
Dimensions
Size
L
Fits Waist Size
36 to 38"
Details
Item
Pants
Inseam
33 in
Fabric Weight
14.5 oz
Color
Gray
Standards
ASTM F2302, ASTM F1671
ATPV Rating
18.1 cal/cm2
Hazard Risk Category (HRC)
2
Description
ATPV Rating 18.1 cal/cm2, Color Gray, Fabric Weight 14.5 oz, Inseam 33 in, Pants, Size L, Standards ASTM F2302, ASTM F1671
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.