Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oatey 2" Pipe Dia. ABS, Nickel ABS Nickel Drain 82372

2" Pipe Dia. ABS, Nickel ABS Nickel Drain (Discontinued)

  • Mfr # 82372
  • Zoro # G7712601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82372
Zoro #
G7712601
UPC #
038753823720
Country of Origin
China

Dimensions

Pipe Dia. (In.)
2"
Height (In.)
10"

Details

Material of Construction
ABS, Nickel
Type
Round
Grid Material
Nickel
Connection
Pipe
Item
ABS Nickel Drain

Description

ABS Nickel Drain,w/10 In. Nickel Strain,2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.