Polyurethane Task Chair, 22-3/4" to 33-1/4", Adjustable Arms, Wood

  • Mfr # RPMH2-282-2B

  • Zoro # G7714673


product price:  $1,091.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Color
Wood
Seat Depth
19 1/2 in
Back Material
Vinyl
Number of Casters
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPMH2-282-2B
Zoro #
G7714673
UPC #
-
Country of Origin
United States

Dimensions

Seat Depth
19 1/2 in
Seat Height Min.
23 3/4 in
Back Height
15"
Overall Width
20 in
Seat Height Range
22-3/4" to 33-1/4"
Overall Height
50 in
Seat Width
19 1/2 in
Back Width
16 3/4 in
Seat Height Max.
33 1/4 in
Overall Depth
19 1/2 in
Cushion Thickness
3 in
Minimum Seat Height
23 in
Maximum Seat Height
33 in
Seat Thickness
3 in
Maximum Overall Height
50 in
Notional Size
Standard
Seat-Depth
19-1/2"

Details

Style
Task Chair
Color
Wood
Item
Task Chair
Back Material
Vinyl
Number of Casters
5
Seat Material
Polyurethane
Base Style
5-Star
Seat Color
Graphite
Back Color
Wood
Back Tilt Forward
0 Degrees
Back Tilt Backward
0 Degrees
Base
26" Fiberglass Reinforced Nylon 5 Star Base
Features
10-Year, Three-Shift Warranty
Assembled/Unassembled
Unassembled
Standards
BIFMA HCF 8.1-2019
Cushion
3" Molded Foam Cushion
Caster Type
Multi-Surface
Arm Style
Adjustable Arms
Weight Capacity
350 lb
Number of Glides
0
Seat Tilt Backward
0 Degrees
Base Material
Fiberglass Reinforced Nylon
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Seat Tilt Forward
0 Degrees
Frame Color
Black
Series
Rhino Plus
Frame Material
Nylon
Office Chair Style
Task Chair
Assembly
Unassembled
Adjustable Seat
Yes
Number of Feet
5
Maximum Seat Tilt
0 Degrees
Minimum Seat Tilt
0 Degrees
Support Style
Frame
Waterfall Seat
Yes
Maximum Back Tilt
0 Degrees
Minimum Back Tilt
0 Degrees
Arm Adjustment
Height, Left/Right Slide
Tilting Back
No
Includes Footrest
Yes
Seat Adjustments
Height
Rolling
Yes
Number of Arms
2
Adjustable Arms
Yes
Number of Casters/Glides
5
Adjustable
Adjustable

Description

Intensive Task Chair, Adjustable Arms Yes, Overall Width 20 in, Overall Depth 19 1/2 in, Maximum Seat Height 33 in, Maximum Overall Height 50 in, Seat Color Graphite, Frame Color Black, Seat Thickness 3 in, Back Color Graphite, Seat Depth 19 1/2 in, Seat Width 19 1/2 in, Seat Material Molded Foam, Polyurethane, Back Material Vinyl, Frame Material Nylon, Number of Arms 2, Weight Capacity 350 lb, Tilt Configuration Not Applicable, Series Rhino Plus, Style Classification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.