Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/4 in Pipe Size, 12V DC, High Flow, Brass, NBR

  • Mfr # 8262H208LF 12/DC

  • Zoro # G7718256


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Biodiesel Fuel, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/4 in
Inlet Connection Type
NPTF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8262H208LF 12/DC
Zoro #
G7718256
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1/4 in
Overall Width
1-15/16 in
Overall Height
3-1/8 in
Overall Length
1-5/16 in
Center Line Pipe Center Size
2-49/64 in
Orifice Diameter
7/32 in

Details

For Media
Aggressive Gases, Aggressive Liquids, Air, Ammonia, Biodiesel Fuel, Cryogenic Fluids, Fuel Oil, Hot Water, Inert Gases, Light Oil, Liquid Propane Gas, Natural Gas, Oxygen, Steam, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
12V DC
Valve Type
High Flow
Operation Type
Direct Acting
Seal Material
NBR
Operating Pressure Differential - Maximum
35 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
0 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Electrical Connections
16 in Leads
Valve Design
2-Way/2-Position
Coil Enclosure
H
IP Rating
IP65
Standards
CE, CSA, FM, UL Listed
Coil Insulation Class
H
Body Material
Brass
Compliance
CSA, UL
Application
Boilers, Burners, Car Wash Equipment, Compressors, Dishwashing and Laundry Equipment, Food Processing, Pumps
Operating Pressure Differential Water - Minimum
0 psi
Operating Pressure Differential Water - Maximum
35 psi
Coefficient of Volume (Cv)
0.63
Thread Type
NPT
Valve Positions
2-Position
Mounting Orientation
Horizontal or Vertical
Operating Pressure Differential Air/Inert Gas - Maximum
35 psi
Wattage
11.6 W
Operating Pressure Differential Light Oil - Maximum
35 psi
Fluid Temperature - Maximum
180 Degrees F
Includes Coil
Yes
Ambient Temperature - Minimum
-13 Degrees F
Environmental Rating
Corrosive, Hazardous, Indoor, Outdoor
Operating Pressure Differential Steam - Maximum
Not Rated
Operating Pressure Differential Air/Inert Gas - Minimum
0 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Ambient Temperature - Maximum
131 Degrees F
Includes Seal
Yes
NEMA Enclosure Rating
4X
Operating Pressure Differential Light Oil - Minimum
0 psi
Response Time
1 sec

Description

The ASCO 8262H208LF 12/DC is a Direct-acting, 2-way/2-position solenoid valve with normally closed configuration. Its brass body construction and inclusion of coil and seal components support reliable operation in an operating temperature range: -13°F to 131°F. Applications limited to equipment using fluids and gases compatible with 1/4 in NPTF connections, 0–35 psi differential, and maximum fluid temperature 180°F. The valve supports a nominal pipe size of 1/4 inch with NPTF inlet and outlet connections and is IP65 and NEMA 4X enclosure ratings.

Key Features:

  • Operation Type: Direct-acting, 2-way/2-position solenoid valve with normally closed configuration
  • Valve Design: 2-Way/2-Position with Normally Closed starting position
  • Body Material: Brass
  • Nominal Pipe Size: 1/4 in with NPT thread type connections
  • Operating Pressure Differential: 0 to 35 psi for air/inert gas, light oil, and water
  • Maximum Fluid Temperature: 180°F
  • Coil: Includes coil with 12 VDC voltage, Class H insulation, and 11.6 W power consumption
  • Electrical Connections: 16 in leads
  • Environmental Rating: Corrosive, Hazardous, Indoor, Outdoor
  • Enclosure Ratings: IP65 and NEMA 4X
  • Seal Material: NBR
  • Orifice Diameter: 7/32 in
  • Mounting Orientation: Horizontal or Vertical
  • Response Time: 1 second
  • Compliance and Standards: CSA, UL certified

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.