Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1 in Pipe Size, 110V/50V, 120V/60V, High Flow

  • Mfr # 8210G004LF 120/60, 110/50

  • Zoro # G7718676


product price:  $445.99
/ea
Free Shipping & Returns

Key Features

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1 in
Inlet Connection Type
NPTF
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8210G004LF 120/60, 110/50
Zoro #
G7718676
UPC #
-
Country of Origin
Mexico

Dimensions

Nominal Pipe Size
1 in
Overall Width
3-3/4 in
Overall Height
5-21/32 in
Overall Length
3-3/8 in
Center Line Pipe Center Size
4-1/64 in
Orifice Diameter
1 in

Details

For Media
Air, Inert Gases, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPTF
Outlet Connection Type
NPTF
Voltage
110V/50V, 120V/60V
Valve Type
High Flow
Operation Type
Pilot Operated
Seal Material
NBR
Operating Pressure Differential - Maximum
150 psi Air/Inert Gas, Water, 100 psi Light Oil
Operating Pressure Differential - Minimum
5 psi Air/Inert Gas, Light Oil, Water
Item
Solenoid Valve
Valve Design
2-Way/2-Position
Compliance
CSA, UL
Electrical Connections
1/2 in Conduit Hub
Body Material
Brass
IP Rating
IP65
Coil Insulation Class
F
Coil Enclosure
Watertight
Standards
UL Listed
Application
Air Compressors, Car Wash Equipment, Industrial Water Control, Laundry Equipment, Pumps
Coefficient of Volume (Cv)
13
Operating Pressure Differential Air/Inert Gas - Minimum
5 psi
Operating Pressure Differential Hot Water - Maximum
Not Rated
Thread Type
NPT
Includes Coil
Yes
Operating Pressure Differential Light Oil - Maximum
100 psi
Fluid Temperature - Maximum
180 Degrees F
NEMA Enclosure Rating
1, 2, 3, 3S, 4, 4X
Operating Pressure Differential Water - Minimum
5 psi
Response Time
1 sec
Wattage
6.1 W
Valve Positions
2-Position
Environmental Rating
Indoor, Outdoor
Includes Seal
Yes
Frequency
50 Hz, 60 Hz
Operating Pressure Differential Water - Maximum
150 psi
Mounting Orientation
Vertical
Operating Pressure Differential Air/Inert Gas - Maximum
150 psi
Operating Pressure Differential Light Oil - Minimum
5 psi
Ambient Temperature - Maximum
140 Degrees F
Operating Pressure Differential Steam - Maximum
Not Rated
Ambient Temperature - Minimum
14 Degrees F

Description

The ASCO 8210G004LF is a 2-way, 2-position pilot-operated solenoid valve with a normally closed starting configuration. It is designed to control the flow of air, inert gases, light oil, and water in various industrial systems. This valve includes the coil and sealing components, and is suitable for indoor and outdoor environments with a vertical mounting orientation. It operates with a nominal pipe size of 1 inch and features NPTF inlet and outlet connections.

Key Features:

  • Valve Design: 2-Way/2-Position, pilot operated
  • Valve Starting Configuration: Normally Closed
  • Media Compatibility: Air, Inert Gases, Light Oil, Water
  • Operating Pressure Differential: 5 to 150 psi (Air/Inert Gas, Water); 5 to 100 psi (Light Oil)
  • Orifice Diameter: 1 in
  • Flow Coefficient (Cv): 13
  • Voltage: 110V/50 Hz, 120V/60 Hz
  • Wattage: 6.1 W
  • IP65-rated coil enclosure
  • Coil Insulation Class: F
  • Electrical Connections: 1/2 in Conduit Hub
  • Material: Brass valve body with NBR seal
  • Dimensions: Overall length 3-3/8 in, width 3-3/4 in, height 5-21/32 in
  • Response Time: 1 second
  • Includes: Coil and seal
  • Environmental Rating: Indoor and Outdoor use
  • Certification: CSA, UL
  • Mounting Orientation: Vertical

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.