Wardrobe Locker, 12 in W, 12 in D, 78 in H, (1) Wide, (2) Tier, Marine Blue

  • Mfr # U1228-2MB

  • Zoro # G7721856


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
34 in
Locker Configuration
(1) Wide, (2) Tier
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U1228-2MB
Zoro #
G7721856
UPC #
190226487683
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Depth
12 in
Overall Height
78 in
Opening Height
34 in
Opening Width
9 1/4 in
Opening Depth
11 in
Frame Material Thickness
16 ga

Details

Color
Marine Blue
Locker Configuration
(1) Wide, (2) Tier
Door Type
Louvered
Item
Wardrobe Locker
Tier
Two
Lock Type
Padlock Hasp
Assembled/Unassembled
Unassembled
Item - Wardrobe Lockers
Wardrobe Locker
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Locker Handle Type
Recessed Lift
Number of Openings
2
Locker Door Type
Louvered
Locker Material
Steel
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Locker Color Family
Blues/Purples
Legs
6"
Handle Type
Recessed Lift
Material
Cold rolled steel
Locker Lock Type
Accommodates Built-In Lock or Padlock
Legs Included
Yes
Locker Configurations
(1) Wide, (2) Tier
Green Certification or Other Recognition
GREENGUARD(R) Certified
Includes
Hat shelf
Hook Type
Double Prong, (2) Single Prong
Locker Finish
Powder Coated
Number of Tiers
2
Audit Trail Storage
None
Includes Number Plates
Yes
Number of Units Wide
1
Frame Assembled
Unassembled
Locker Color
Blue
Number of Lockers
2

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 1, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Blue, Lock Type Padlock Hasp, Overall Depth 12 in, Overall Height 78 in, Overall Width 12 in, Handle Type Recessed Lift, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 2, Opening Depth 11 in, Opening Height 34 in, Opening Width 9 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.