Polyurethane Task Chair, 22-3/4" to 33-1/4", No Arms, Wood

  • Mfr # RPMH2-282-2

  • Zoro # G7723886


product price:  $964.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Color
Wood
Back Tilt Forward
0 Degrees
Overall Depth
19 1/2 in
Cushion
3" Molded Foam Cushion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RPMH2-282-2
Zoro #
G7723886
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
19 1/2 in
Overall Height
50 in
Back Width
16 3/4 in
Seat Width
19 1/2 in
Cushion Thickness
3 in
Seat Height Min.
23 3/4 in
Seat Height Range
22-3/4" to 33-1/4"
Back Height
15"
Overall Width
20 in
Seat Height Max.
33 1/4 in
Seat Depth
19 1/2 in
Maximum Seat Height
33 in
Seat Thickness
3 in
Minimum Seat Height
23 in
Maximum Overall Height
50 in
Notional Size
Standard
Seat-Depth
19-1/2"

Details

Style
Task Chair
Color
Wood
Item
Task Chair
Back Tilt Forward
0 Degrees
Cushion
3" Molded Foam Cushion
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Weight Capacity
350 lb
Seat Material
Polyurethane
Seat Tilt Forward
0 Degrees
Assembled/Unassembled
Unassembled
Base Style
5-Star
Seat Tilt Backward
0 Degrees
Seat Color
Graphite
Base Material
Fiberglass Reinforced Nylon
Back Tilt Backward
0 Degrees
Standards
BIFMA HCF 8.1-2019
Back Material
Vinyl
Base
26" Fiberglass Reinforced Nylon 5 Star Base
Caster Type
Multi-Surface
Back Color
Wood
Number of Glides
0
Number of Casters
5
Arm Style
No Arms
Features
10-Year, Three-Shift Warranty
Series
Rhino Plus
Frame Color
Black
Frame Material
Nylon
Office Chair Style
Task Chair
Assembly
Unassembled
Tilting Back
No
Number of Casters/Glides
5
Number of Feet
5
Rolling
Yes
Number of Arms
0
Support Style
Frame
Seat Adjustments
Height
Waterfall Seat
Yes
Maximum Back Tilt
0 Degrees
Includes Footrest
Yes
Adjustable Seat
Yes
Minimum Seat Tilt
0 Degrees
Maximum Seat Tilt
0 Degrees
Minimum Back Tilt
0 Degrees

Description

Intensive Task Chair, Adjustable Arms Not Applicable, Overall Width 20 in, Overall Depth 19 1/2 in, Maximum Seat Height 33 in, Maximum Overall Height 50 in, Seat Color Graphite, Frame Color Black, Seat Thickness 3 in, Back Color Graphite, Seat Depth 19 1/2 in, Seat Width 19 1/2 in, Seat Material Molded Foam, Polyurethane, Back Material Vinyl, Frame Material Nylon, Number of Arms 0, Weight Capacity 350 lb, Tilt Configuration Not Applicable, Series Rhino Plus, Style Classification Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.