Round Pneumatic Stool, Height Range 17-1/4" to 22-1/4", Black (Discontinued)
- Mfr # RSOF1-292-2
- Zoro # G7723913
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RSOF1-292-2
Zoro #
G7723913
UPC #
-
Country of Origin
United States
Dimensions
Seat Height Range
17 1/4 in to 22 1/4 in
Seat Width
16 in
Details
Color
Black
Caster Type
Dual Wheel
Weight Capacity
350 lb
Backrest
No
Seat Material
Urethane Skin
Assembled
Yes
Item
Round Pneumatic Stool
Base Material
Aluminum
Green Certification or Other Recognition
SCS Indoor Advantage Certified
Standards
ANSI/BIFMA
Description
Round Pneumatic Stool, Backrest No, Seat Width 16 in, Assembled Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.