This item is Discontinued.

Andersen Entrance Runner, Burgundy, 4 ft. W x 0385040048

Entrance Runner, Burgundy, 4 ft. W x (Discontinued)

  • Mfr # 0385040048
  • Zoro # G7726354
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0385040048
Zoro #
G7726354
UPC #
096801424701
Country of Origin
Unknown

Dimensions

Thickness
3/8"

Details

Item
Entrance Runner
Color
Burgundy
Backing Material
SBR Rubber
Indoor/Outdoor
Outdoor
Oil Resistant
No
Brake Fluid Resistant
No
Mat Shape
Rectangle
Mat Weaving
Cut Pile
Mat Electrical Resistance
Anti-Static
Antimicrobial
No
Scrape/Dry
Scrape
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Entrance Runner, Antimicrobial No, Backing Material SBR Rubber, Color Burgundy, Indoor/Outdoor Outdoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.