Protective Case with Lightweight NK-7(TM) Resin, 24" W (Discontinued)
- Mfr # 905-1006
- Zoro # G7730055
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
905-1006
Zoro #
G7730055
UPC #
666365000293
Country of Origin
Unknown
Dimensions
Overall Length
12-1/2"
Overall Width
24"
Overall Depth
6"
Details
Item
Protective Case
Material
Lightweight NK-7(TM) Resin
Features
Soft Grip Foldable Handle, Padlockable, 100% Stainless Steel Hardware, High Performance Gasket, Automatic Pressure Release Valve, Molded-In Bezel System, Integrated Lid Stay, Stackable
Includes
Cubed Foam Consisting of a Convoluted Foam Pad and a Pre-Scored Foam Layer Consisting of Removable Squares for Various Configurations
Description
Protective Case, Bottom Depth 4 7/64 in, Color Olive, Inside Depth 5 1/2 in, Inside Length 9 3/8 in, Inside Width 7 3/8 in, Lid Depth 1 13/32 in, Material Lightweight NK-7(TM) Resin, Overall Depth 6 in, Overall Length 12 1/2 in, Overall Width 24 in, Standards ATA 300 (Impact Test), ASTM D4169 (Falling Rain-Vibration-Drop Tests), Mil-STD-810F (Immersion Test), IP 67 (Ingress Protection Tests-Dust and Immersion). Meets Airline Carry-On Regulations, Weight 3.3 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.