This item is Discontinued.

Nanuk Cases Protective Case with Various compartments, Lightweight NK-7(TM) Resin, 24" W 905-2006

Protective Case with Various compartments, Lightweight NK-7(TM) Resin, 24" W (Discontinued)

  • Mfr # 905-2006
  • Zoro # G7730116
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
905-2006
Zoro #
G7730116
UPC #
666365000507
Country of Origin
Unknown

Dimensions

Overall Length
12-1/2"
Overall Depth
6"
Overall Width
24"

Details

Item
Protective Case
Number of Compartments
Various
Material
Lightweight NK-7(TM) Resin
Features
Soft Grip Foldable Handle, Padlockable, 100% Stainless Steel Hardware, High Performance Gasket, Automatic Pressure Release Valve, Molded-In Bezel System, Integrated Lid Stay, Stackable
Includes
Padded Dividers Consisting of (1) Base, (2) Long Dividers, (1) Short Divider, (1) Convoluted Foam Pad

Description

Protective Case, Bottom Depth 4 7/64 in, Color Olive, Inside Depth 5 1/2 in, Inside Length 9 3/8 in, Inside Width 7 3/8 in, Lid Depth 1 13/32 in, Material Lightweight NK-7(TM) Resin, Overall Depth 6 in, Overall Length 12 1/2 in, Overall Width 24 in, Standards ATA 300 (Impact Test), ASTM D4169 (Falling Rain-Vibration-Drop Tests), Mil-STD-810F (Immersion Test), IP 67 (Ingress Protection Tests-Dust and Immersion). Meets Airline Carry-On Regulations, Weight 3.3 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.