Protective Case with Lightweight NK-7(TM) Resin, 12-1/8" W (Discontinued)
- Mfr # 915-1005
- Zoro # G7730222
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
915-1005
Zoro #
G7730222
UPC #
666365000965
Country of Origin
Unknown
Dimensions
Overall Width
12-1/8"
Overall Depth
6-13/16"
Overall Length
15-3/8"
Details
Item
Protective Case
Material
Lightweight NK-7(TM) Resin
Features
Soft Grip Foldable Handle, Padlockable, 100% Stainless Steel Hardware, High Performance Gasket, Automatic Pressure Release Valve, Molded-In Bezel System, Integrated Lid Stay, Stackable
Includes
Cubed Foam Consisting of a Convoluted Foam Pad and a Pre-Scored Foam Layer Consisting of Removable Squares for Various Configurations
Description
Protective Case, Bottom Depth 4 7/64 in, Color Silver, Inside Depth 6 3/16 in, Inside Length 13 13/16 in, Inside Width 9 5/16 in, Lid Depth 2 7/64 in, Material Lightweight NK-7(TM) Resin, Overall Depth 6 13/16 in, Overall Length 15 3/8 in, Overall Width 12 1/8 in, Standards ATA 300 (Impact Test), ASTM D4169 (Falling Rain-Vibration-Drop Tests), Mil-STD-810F (Immersion Test), IP 67 (Ingress Protection Tests-Dust and Immersion). Meets Airline Carry-On Regulations, Weight 4.4 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.