Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Nanuk Cases Protective Case with Various compartments, Lightweight NK-7(TM) Resin, 24" W 915-2007

Protective Case with Various compartments, Lightweight NK-7(TM) Resin, 24" W (Discontinued)

  • Mfr # 915-2007
  • Zoro # G7730301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
915-2007
Zoro #
G7730301
UPC #
666365001191
Country of Origin
Unknown

Dimensions

Overall Length
15-3/8"
Overall Depth
6-13/16"
Overall Width
24"

Details

Item
Protective Case
Number of Compartments
Various
Material
Lightweight NK-7(TM) Resin
Features
Soft Grip Foldable Handle, Padlockable, 100% Stainless Steel Hardware, High Performance Gasket, Automatic Pressure Release Valve, Molded-In Bezel System, Integrated Lid Stay, Stackable
Includes
Padded Dividers Consisting of (1) Base, (1) Long Divider, (4) Short Dividers, (1) Convoluted Foam Pad

Description

Protective Case, Bottom Depth 4 7/64 in, Color Graphite, Inside Depth 6 3/16 in, Inside Length 13 13/16 in, Inside Width 9 5/16 in, Lid Depth 2 7/64 in, Material Lightweight NK-7(TM) Resin, Overall Depth 6 13/16 in, Overall Length 15 3/8 in, Overall Width 24 in, Standards ATA 300 (Impact Test), ASTM D4169 (Falling Rain-Vibration-Drop Tests), Mil-STD-810F (Immersion Test), IP 67 (Ingress Protection Tests-Dust and Immersion). Meets Airline Carry-On Regulations, Weight 4.4 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.