This item is Discontinued.

Nanuk Cases Protective Case with Lightweight NK-7(TM) Resin, 24" W 920-0005

Protective Case with Lightweight NK-7(TM) Resin, 24" W (Discontinued)

  • Mfr # 920-0005
  • Zoro # G7730344
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
920-0005
Zoro #
G7730344
UPC #
666365001436
Country of Origin
Unknown

Dimensions

Overall Length
16-11/16"
Overall Width
24"
Overall Depth
6-13/16"

Details

Item
Protective Case
Material
Lightweight NK-7(TM) Resin
Features
Soft Grip Foldable Handle, Padlockable, 100% Stainless Steel Hardware, High Performance Gasket, Automatic Pressure Release Valve, Molded-In Bezel System, Integrated Lid Stay, Stackable

Description

Protective Case, Bottom Depth 4 7/64 in, Color Silver, Inside Depth 8 1/5 in, Inside Length 15 in, Inside Width 10 1/2 in, Lid Depth 2 7/64 in, Material Lightweight NK-7(TM) Resin, Overall Depth 6 13/16 in, Overall Length 16 11/16 in, Overall Width 24 in, Standards ATA 300 (Impact Test), ASTM D4169 (Falling Rain-Vibration-Drop Tests), Mil-STD-810F (Immersion Test), IP 67 (Ingress Protection Tests-Dust and Immersion). Meets Airline Carry-On Regulations, Weight 5.1 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.