Orange Protective Case, 18.7"L x 14.8"W x 7"D

  • Mfr # 925S-000OR-0A0

  • Zoro # G7730493


product price:  $169.95
/ea
Free Shipping & Returns

Key Features

Includes
Case
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Inside Width
11 3/4 in
Includes Foam
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
925S-000OR-0A0
Zoro #
G7730493
UPC #
666365002099
Country of Origin
Canada

Dimensions

Inside Width
11 3/4 in
Overall Length
20
Overall Width
14 3/4 in
Lid Depth
2 1/8 in
Inside Depth
6 3/8 in
Bottom Depth
4 1/4 in
Inside Length
17 in
Overall Depth
7 in
Overall Height
16
Height
7
Width
18.7"
Depth
4.3
Size
Medium
Length
18.7
Padlock Hole Diameter
5/16 in

Details

Includes
Case
Color
Orange
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Includes Foam
No
Number of Padlock Holes
2
Number of Wheels
0
Max. Temp. Rating
140 Degrees F
Number of Latches
2
Min. Temp. Rating
-20 Degrees F
Mfr. Series
925
Weight
6 lb
Case Type
Carrying Case
Standards
ASTM D-4169 DC-18, ATA 300, MIL-STD-810F
Handle Style
Folding
Foam Material
None
Item
Protective Case
Volume Capacity
0.74 cu ft
Water and Air Tight O-Ring
IP67
Latch
Powerclaw(TM) Latching System
Handle Style - Protective Cases
Folding
Finish
Unfinished
Application
Camera, Accessories
Minimum Operating Temperature
-20 Degrees F
Closure Type
Padlock, Powerclaw Latching System
Series
925
Mobility
Stationary
Resistant To
Dust, Impact, Shock, Water
Maximum Operating Temperature
140 Degrees F
Stackable
Stacking Capable
IP/NEMA Rating
IPX7; IP6X
Includes Foam Insert
Foam Insert Not Included
Application/Usage
Camera;Accessories

Description

Protective Case, Bottom Depth 4 1/4 in, Closure Type Padlock, Powerclaw Latching System, Color Orange, Handle Style Folding, Includes Foam Insert Foam Insert Not Included, Inside Depth 6 3/8 in, Inside Length 17 in, Inside Width 11 3/4 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 2, Number of Wheels 0, Overall Depth 7 in, Overall Length 18 3/4 in, Overall Width 14 3/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.