Protective Case with Various compartments, Lightweight NK-7(TM) Resin, 24" W (Discontinued)
- Mfr # 925-2005
- Zoro # G7730633
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
925-2005
Zoro #
G7730633
UPC #
666365002532
Country of Origin
Unknown
Dimensions
Overall Depth
7"
Overall Width
24"
Overall Length
18-11/16"
Details
Item
Protective Case
Number of Compartments
Various
Material
Lightweight NK-7(TM) Resin
Features
Soft Grip Foldable Handle, Padlockable, 100% Stainless Steel Hardware, High Performance Gasket, Automatic Pressure Release Valve, Molded-In Bezel System, Integrated Lid Stay, Stackable
Includes
Padded Dividers Consisting of (1) Base, (4) Long Dividers, (10) Short Dividers, (1) Convoluted Foam Pad
Description
Protective Case, Bottom Depth 4 1/4 in, Color Silver, Inside Depth 6 3/8 in, Inside Length 17 in, Inside Width 11 13/16 in, Lid Depth 2 7/64 in, Material Lightweight NK-7(TM) Resin, Overall Depth 7 in, Overall Length 18 11/16 in, Overall Width 24 in, Standards ATA 300 (Impact Test), ASTM D4169 (Falling Rain-Vibration-Drop Tests), Mil-STD-810F (Immersion Test), IP 67 (Ingress Protection Tests-Dust and Immersion). Meets Airline Carry-On Regulations, Weight 6.2 lb
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.