This item is Discontinued.

Andersen Entrance Runner, Green, 4 ft. W x 2202720412

Entrance Runner, Green, 4 ft. W x (Discontinued)

  • Mfr # 2202720412
  • Zoro # G7733652
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2202720412
Zoro #
G7733652
UPC #
096801421793
Country of Origin
Unknown

Dimensions

Thickness
1/4"

Details

Item
Entrance Runner
Color
Green
Backing Material
Crumb Rubber
Indoor/Outdoor
Indoor
Antimicrobial
No
Brake Fluid Resistant
No
Mat Electrical Resistance
Anti-Static
Mat Weaving
Needle Punch
Standards
NFSI Certified
Mat Shape
Rectangle
Scrape/Dry
Dry
Oil Resistant
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Entrance Runner, Antimicrobial No, Backing Material Crumb Rubber, Color Green, Indoor/Outdoor Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.