Zoro Homepage
This item is Discontinued.
Biofit Stool, 300 lb., Black BTT2530-06-1175

Stool, 300 lb., Black (Discontinued)

  • Mfr # BTT2530-06-1175
  • Zoro # G7734702
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTT2530-06-1175
Zoro #
G7734702
UPC #
-
Country of Origin
Unknown

Dimensions

Seat Height Range
24" to 29"
Seat Height
24 to 29 in

Details

Color
Black
Weight Capacity
300 lb
Standards
ANSI/BIFMA
Item
Task Chair

Description

Task Chair, Weight Capacity 300 lb, Standards ANSI/BIFMA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.