Instant Parts Cleaner & Degreaser Cleaner/Degreaser, 14 oz Aerosol Spray Can, Ready to Use

  • Mfr # PCD14T

  • Zoro # G7736755


product price:  $7.19
/ea

Key Features

Color
Clear
Cleaner Container Size
14 oz
Fragrance
Aromatic
Chlorinated/Non Chlorinated
Non-Chlorinated
Net Weight
14 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PCD14T
Zoro #
G7736755
UPC #
078698220796
Country of Origin
United States

Dimensions

Cleaner Container Size
14 oz
Container Size
14 oz

Details

Color
Clear
Fragrance
Aromatic
Chlorinated/Non Chlorinated
Non-Chlorinated
Net Weight
14 oz
Recommended Dilution
Ready to Use
Container Type
Aerosol Spray Can
Specific Gravity
0.78
Freezing Point
-138.46 Degrees F
Flash Point
4 Degrees F
Removes
Grease
Features
Heavy Duty Cleaning Agent, High-Pressure Trigger, No Chlorinated Solvents, No Residue Formula, Ultra-Fast Dry Time
Boiling Point
-109.3 Degrees F
Nonflammable
No
Standards
VOC Compliant
Item
General Purpose Cleaner and Degreaser
Base Type
Solvent
VOC Content Weight
52.6 g/L
Butyl-Free
Butyl-Free
Cleaner Type
Engine Cleaner and Degreaser
Series
Gunk
VOC Content Weight Percentage
7.5 %
Flammability
Flammable
Product Form
Aerosol
Base Formula
Solvent Based
Butyl Free
Yes

Description

General Purpose Cleaner and Degreaser, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 14 oz, Net Weight 14 oz, Product Form Aerosol, Boiling Point -109.3 Degrees F, Butyl-Free Butyl-Free, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards VOC Compliant, VOC Content Weight 52.6 g/L, VOC Content Weight Percentage 7.5 Percent, Cleaner Application Engine Parts, Equipment and Machinery, Farm Equipment, Cleaner Type Engine Cleaner and Degreaser

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.