Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Orange No Xenon Industrial Handheld Flashlight, 53 lm 2000-010-150

Orange No Xenon Industrial Handheld Flashlight, 53 lm (Discontinued)

  • Mfr # 2000-010-150
  • Zoro # G7739201
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000-010-150
Zoro #
G7739201
UPC #
019428101640
Country of Origin
United States

Dimensions

Flashlight Battery Size
C
Length
7.79 in
Body Dia.
1.90 in
Manufacturers Warranty Length
Limited Lifetime

Details

Flashlight Grade
Industrial
Lumens Range
50 to 99
Maximum Lumens Output
53
Number of Batteries
2
Flashlight Battery Type
Alkaline
Body Color
Orange
Rechargeable
No
Run Time on High Setting
5 hr
Flashlight Body Material
Plastic
Lamp Type
Xenon
Safety Rated
Class I, Div. 1
Safety Rating
Class I, Div. 1, Groups C, D, Class l, Zone 1, Groups llA, IlB, T3C
Flashlight Grouping Type
Handheld Flashlight
Flashlight Beam Type
Fixed
Water Penetration Rating
IPX7
Special Light Output Mode
No Special Light Output
Lighting Technology
Xenon
Lens Material
Nylon
Replacement Lamp
2004
Standards
CSA, FM, UL, IECex
Peak Beam Intensity
6234cd
Includes
Pocket Clip, Lanyard, Split Ring
Batteries Included
No
Light Output Modes
High
Lamp Life
50,000 hr
Switch Type
Twist
Battery Burn Time
5 hr
Lumens
53
Item
Handheld Flashlight
Beam Distance
158m
Weight with Batteries
12.80 oz

Description

Handheld Flashlight, Number of Batteries 2, Rechargeable No, Body Color Orange, Lighting Technology Xenon, Weight with Batteries 12.80 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.