Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pelican Black Led Tactical Handheld Flashlight, 106 lm 2370B

Black Led Tactical Handheld Flashlight, 106 lm (Discontinued)

  • Mfr # 2370B
  • Zoro # G7739280
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2370B
Zoro #
G7739280
UPC #
019428127152
Country of Origin
China

Dimensions

Flashlight Battery Size
AA
Length
6.43"
Manufacturers Warranty Length
Limited Lifetime

Details

Flashlight Grade
Tactical
Lumens Range
100 to 249
Maximum Lumens Output
106
Number of Batteries
2
Flashlight Battery Type
Alkaline
Body Color
Black
Rechargeable
No
Run Time on High Setting
3.8 hr.
Flashlight Body Material
Aluminum
Lamp Type
Led
Safety Rated
Not Safety Rated
Special Light Output Mode
No Special Light Output
Water Penetration Rating
IPx4
Batteries Included
Yes
Item
Mini Flashlight
Standards
ANSI/NEMA FL1
Light Output Modes
High
Flashlight Grouping Type
Handheld Flashlight
Beam Distance
101/92m
Flashlight Beam Type
Fixed
Battery Burn Time
3.8/41.3 hr.
Lens Material
Polycarbonate
Switch Type
Push button
Peak Beam Intensity
6283/684cd
Lamp Life
100,000 hr.
Lumens
106/13

Description

Mini Flashlight, Flashlight Grade Tactical, Flashlight Battery Size AA, Rechargeable No, Flashlight Battery Type Alkaline, Number of Batteries 2, Batteries Included Yes, Battery Burn Time 3.8/41.3 hr, Length 6.43 in, 106/13 Lumens, Lumens Range 100 to 249, Run Time on High Setting 3.8 hr, Maximum Lumens Output 106, Lamp Life 100,000 hr, Body Color Black, Flashlight Body Material Aluminum, Switch Type Push Button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.