Women's 6-Inch Work Boot, 8 W, Steel Toe, 6 in H, Black, W201153

  • Mfr # W201153

  • Zoro # G7744000


product price:  $116.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Women's
Waterproof
Yes
Style Number
W201153
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W201153
Zoro #
G7744000
UPC #
044214441471
Country of Origin
Bangladesh

Dimensions

Size
8
Width
W
Height
6 in
Footwear Width
W
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Color
Black
Gender
Women's
Waterproof
Yes
Style Number
W201153
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Non Metallic Upper
Yes
Static Dissipative
No
Heel Style
Flat Heel
Upper Material Description
Leather
Shank Material
Nylon
Footwear Shank Type
Nylon
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Puncture Resistant Insole
No
Midsole Technology
Rubber
For Outdoor Traction
Yes
Last Number or Name
Wolverine
Laces Color
Black
Footwear Construction Type
Cemented
Toe Style
Round Toe
Liner Material
Mesh
Predominant Footwear Color
Black
Removable Insole
Yes
Oil Resisting Sole
Yes
Footwear Shank
Yes
Wide Toe Cap
Yes
Insulation Type
None
Insole System
Removable Full-Cushioned Molded EVA
Footwear Style
6 in Work Boot
Waterproof Type
Full Grain
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Slip Resistant
Yes
Closure Type
Lace Up
Electrical Hazard Rated
Yes
Standards
ASTM F2413-18
Metatarsal Guard Style
None
Midsole Material
Rubber
Safety Criteria
Steel Toe, Best Slip-Resistance, Electrical Hazard (EH), Waterproof
Features
Moisture Wicking Mesh Lining To Provide Additional Comfort
Metal Chip Resisting Sole
No
Insole Material
EVA
Conductive
No
Metatarsal Guard
No
Heat Resistant
Yes
Resists
Oils, Slips
Insulated
No
Footwear Construction
Cemented
Chemical Resisting Sole
No
Toe Shape
Round
Upper Color
Black
Completely Non Metallic
No
Upper Boot Material
All Leather
Lugs
Rubber
Maximum Heat Rating
Not Rated
Closure
Lace Up
Heel Definition
Flat Heel
Construction
Cemented
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Toe Cap Material
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Nylon
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width W, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number W201153

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.