Women's 6-Inch Work Boot, 11 M, Steel Toe, 6 in H, Black, W201153

  • Mfr # W201153

  • Zoro # G7744043


product price:  $116.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Women's
Waterproof
Yes
Style Number
W201153
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W201153
Zoro #
G7744043
UPC #
044214441044
Country of Origin
Bangladesh

Dimensions

Size
11
Width
M
Height
6 in
Footwear Width
M
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
11

Details

Item
6-Inch Work Boot
Color
Black
Gender
Women's
Waterproof
Yes
Style Number
W201153
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insole System
Removable Full-Cushioned Molded EVA
Footwear Shank
Yes
Liner Material
Mesh
Heel Style
Defined Heel
Upper Boot Material
All Leather
Insulated
No
Footwear Shank Type
Nylon
Slip Resistant
Yes
Closure Type
Lace Up
Footwear Closure Type
Lace Up
Outsole Color
Black
Ninety Degree Heel
Yes
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Safety Criteria
Steel Toe, Best Slip-Resistance, Electrical Hazard (EH), Waterproof
Completely Non Metallic
No
Standards
ASTM F2413-18
Toe Shape
Square
Removable Insole
Yes
Conductive
No
Waterproof Type
Full Membrane
Non Metallic Upper
No
Metatarsal Guard Style
None
Oil Resisting Sole
No
Upper Material Description
Leather
Predominant Footwear Color
Black
Footwear Style
6 in Work Boot
Last Number or Name
Not Found
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Midsole Material
Rubber
For Outdoor Traction
Yes
Metatarsal Guard
No
Wide Toe Cap
No
Upper Color
Black
Midsole Technology
Rubber
Insulation Type
None
Insole Material
EVA
Electrical Hazard Rated
Yes
Shank Material
Nylon
Max. Heat Rating
Not Rated
Non-Marking Upper
Yes
Static Dissipative
No
Laces Color
Gray
Footwear Construction
Cemented
Toe Style
Square Toe
Toe Cap Material
Steel
Heel Definition
Defined Heel
Construction
Cemented
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Closure
Lace Up
Oil-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Oil-Resisting Sole
No
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper No, Completely Non Metallic No, Oil Resisting Sole No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number W201153

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.