5/8 in. SAE Ratcheting Combination Wrench

  • Mfr # 45-96-9220

  • Zoro # G7745400


product price:  $30.99
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
5/8 in
Head Offset Angle
0 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45-96-9220
Zoro #
G7745400
UPC #
045242573387
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 1/2 in
Head Size
5/8 in
Head Thickness
5/8 in
Wrench Length Style
Standard

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
0 Degrees
Number of Points
12
Handle Type
Ergonomic I-Beam
Includes
(1) 5/8 SAE RATCHETING COMBO WRENCH
Insulated
No
Reversing
No
Anti-Slip Design
Yes
Weight
0.36 lb
Tether Style
Tether Capable
Measurement Type
SAE
Head Type
Standard
Corrosion Resistant
Yes
Box End Type
12-Point Box End
Min. Arc Swing
2.5 Degrees
Nonsparking
No
Opening Angle (Deg.)
0 Degrees
Grip Style
Plain
Non-Magnetic
No
Handle Color
Silver
Ratcheting
Yes
Opening Type
Rounded

Description

Ratcheting Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 5/8 in, Overall Length 8 1/2 in, Head Offset Angle 0 Degrees , Opening Angle (Deg.) 0 Degrees , Standard, Head Thickness 5/8 in, SAE, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.