V-FORM(TM) Safety Harness Fall Protection Harness, 2XL, 400 lb, Quick-Connect Chest/
Mfr # 10206064
Zoro # G7745428
product price:Â $82.75
/ea
Free Shipping & Returns
Key Features
Harness Sizing
2XL
Harness Style
Vest
Weight Capacity
400 lb
D-Ring Locations
Back, Hips
Harness Application
Climbing, Confined Spaces, Positioning
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10206064
Zoro #
G7745428
UPC #
641817163047
Country of Origin
Mexico
Dimensions
Color and Size
Green - 2XL
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 400 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry, Oil and Gas, Utilities
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.