21mm Metric Combination Wrench

  • Mfr # 45-96-9521

  • Zoro # G7746128


product price:  $23.99
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
21 mm
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
45-96-9521
Zoro #
G7746128
UPC #
045242573882
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 5/8 in
Head Size
21 mm
Head Thickness
21 mm
Wrench Length Style
Standard

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Insulated
No
Handle Type
Ergonomic I-Beam
Anti-Slip Design
Yes
Includes
(1) 21MM COMBO WRENCH
Reversing
No
Min. Arc Swing
2.5 Degrees
Box End Type
12-Point Box End
Corrosion Resistant
Yes
Weight
0.65 lb
Non-Magnetic
No
Measurement Type
Metric
Handle Color
Silver
Nonsparking
No
Opening Type
Rounded
Tether Style
Tether Capable
Opening Angle (Deg.)
15 Degrees
Ratcheting
No
Head Type
Standard
Grip Style
Plain

Description

Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 21 mm, Overall Length 10 5/8 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 21 mm, Metric, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.