20mm Metric Combination Wrench

  • Mfr # 45-96-9520

  • Zoro # G7746161


product price:  $21.99
/ea

Key Features

Material
Chrome Vanadium Steel
Finish
Chrome
Head Size
20 mm
Head Offset Angle
15 Degrees
Number of Points
12
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45-96-9520
Zoro #
G7746161
UPC #
045242573875
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
10 1/4 in
Head Size
20 mm
Head Thickness
20 mm
Wrench Length Style
Standard

Details

Material
Chrome Vanadium Steel
Finish
Chrome
Head Offset Angle
15 Degrees
Number of Points
12
Anti-Slip Design
Yes
Handle Type
Ergonomic I-Beam
Reversing
No
Includes
(1) 20MM COMBO WRENCH
Insulated
No
Min. Arc Swing
2.5 Degrees
Tether Style
Tether Capable
Weight
0.62 lb
Nonsparking
No
Head Type
Standard
Non-Magnetic
No
Handle Color
Silver
Opening Angle (Deg.)
15 Degrees
Opening Type
Rounded
Box End Type
12-Point Box End
Corrosion Resistant
Yes
Grip Style
Plain
Measurement Type
Metric
Ratcheting
No

Description

Combination Wrench, Chrome Vanadium Steel, Chrome, Head Size 20 mm, Overall Length 10 1/4 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Standard, Head Thickness 20 mm, Metric, Rounded

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.