Hole Saw, Diameter:7", Cobalt 8

  • Mfr # 126177

  • Zoro # G7748648


product price:  $66.15
/ea

Key Features

Primary Saw Application
Aluminum, Brass, Bronze, Plastic, Stainless Steel, Steel
Tooth Material
Bi-Metal
Max. Cutting Depth
38 mm
Arbor Design
Arbor Not Included
Thread Size
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
126177
Zoro #
G7748648
UPC #
4007140144690
Country of Origin
China

Dimensions

Max. Cutting Depth
38 mm
Thread Size
1/2"
Saw Dia.
7"
Cutting Depth - Maximum
1 1/2 in
Overall Diameter
7 in

Details

Primary Saw Application
Aluminum, Brass, Bronze, Plastic, Stainless Steel, Steel
Tooth Material
Bi-Metal
Arbor Design
Arbor Not Included
Teeth per Inch
6
Primary Material Application
General Purpose
Item
Hole Saw
Impact Rated
Not Impact Rated
Materials Cut
Aluminum, Brass, Bronze, Plastic, Stainless Steel, Steel
For Workpiece Material
Aluminum, Brass, Bronze, Plastic, Stainless Steel, Steel

Description

Hole Saw, Primary Material Application General Purpose, Materials Cut Aluminum, Brass, Bronze, Plastic, Stainless Steel, Steel, Arbor Design Arbor Not Included, Tooth Material Cobalt 8, Saw Dia. 7 in, Teeth per Inch 6, Max. Cutting Depth 38 mm, Impact Rated Not Impact Rated, Thread Size 1/2 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.