Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72049
Zoro #
G7749271
UPC #
-
Country of Origin
Bangladesh
Dimensions
Size
2XL
Fits Chest Size
50" to 52"
Sleeve Length
Long Sleeve
Details
Item
Performance Polo
Color
White
Type
Long Sleeve
Description
Performance Polo, Long Sleeve, Color White, Size 2XL, Fits Chest Size 50 to 52, Garment Style Performance Polo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.