Fiber Disc, Coated, 5" Disc Diameter

  • Mfr # 373506

  • Zoro # G7754669


product price:  $2.59
/ea
Sold in multiples of 25 for $64.75

Key Features

Disc Diameter
5 in
Mounting Hole Size
5/8 in
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grade
Medium
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
373506
Zoro #
G7754669
UPC #
-
Country of Origin
Multiple

Dimensions

Disc Diameter
5 in
Mounting Hole Size
5/8 in
Arbor Hole Size & Type
7/8 in Unthreaded Hole
Arbor Hole Size
7/8 in
Overall Diameter
5 in
Connection Size & Type
7/8 in Unthreaded Hole
Connector Size
7/8 in

Details

Item
Fiber Disc
Abrasive Type
Coated
Abrasive Material
Ceramic
Abrasive Grit
80 / P80
Abrasive Grade
Medium
Disc Backing Material
Fiber
Backing Weight
Y
Max. RPM
10,000 RPM
Grade
Coarse
Grit
80
Series
Apex
Vacuum Hole Design
Non-Vacuum
Backing Material
Fiber
Attachment Type
7/8 in Arbor Hole
Color
Orange
Maximum Operating Speed
10,000 RPM
Arbor Hole Type
Unthreaded
Abrasive Type - Grade - Grit
Coated - 80 / P80
Connector Type
Unthreaded Hole

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight Y, Grit 80, Overall Diameter 5 in, Series Apex, Maximum Operating Speed 10,000 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Color Orange, Grade Coarse

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.