Stone Cleaner, 24 oz, Spray Bottle, PK6
Mfr # 109A
Zoro # G7758837
product price:Â $49.79
/pk 6, $8.30/eaKey Features
Container Type
Trigger Spray Bottle
Container Size
24 oz
Fragrance
Citrus
Recommended Dilution
Ready to Use
Standards
EPA Registered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
109A
Zoro #
G7758837
UPC #
041598001093
Country of Origin
United States
Dimensions
Container Size
24 oz
Cleaner Container Size
24 oz
Size
24 oz
Details
Item
Stone Cleaner
Container Type
Trigger Spray Bottle
Fragrance
Citrus
Recommended Dilution
Ready to Use
Standards
EPA Registered
Item - Metal Polish and Stone Care
Stone Cleaner
Cleaner Form
Liquid
Cleaner Container Type
Trigger Spray Bottle
VOC Content
0%
Nonflammable
No
Cleaner Chemical Product Grouping
Metal Polish and Stone Care
Surfaces for Use On
Granite, Marble
Maximum Drying Time
6 min
Maximum Effective Temperature
87 Degrees F
Properties
No Rinse Required
Biodegradable
No
Rinse Required
No
Minimum Effective Temperature
65 Degrees F
Minimum Drying Time
6 min
Description
Stone Cleaner, Cleaner Form Liquid, Container Size 24 oz, Container Type Trigger Spray Bottle, Properties No Rinse Required, Ready to Use, Standards EPA Registered, Surfaces for Use On Granite, Marble, Maximum Drying Time 6 min, Maximum Effective Temperature 87 Degrees F, Minimum Drying Time 6 min, Minimum Effective Temperature 65 Degrees F, Fragrance Citrus, Recommended Dilution Ready to Use, VOC Content 0 Percent, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.