Cloth Sheet, 11" L x 9" W, P120 Grit, PK50

  • Mfr # 7000000358

  • Zoro # G7759197


product price:  $94.45
/pk 50, $1.89/ea
Free Shipping & Returns

Key Features

Backing Material
Cloth
Width
9"
Length
11"
Grade
Fine
Series
314D
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7000000358
Zoro #
G7759197
UPC #
00051115197703
Country of Origin
Mexico

Dimensions

Width
9"
Length
11"
Overall Length
11 in
Overall Width
9 in

Details

Item
Utility Cloth Sheet
Grit
120
Backing Material
Cloth
Grade
Fine
Series
314D
Backing Weight
J
Abrasive Type
Coated
Color
Maroon
Abrasive Material
Aluminum Oxide
Resistance Properties
Tear
Coating Coverage
Closed

Description

Sanding Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Backing Weight J, Coating Coverage Closed, Grit P120, Series 314D, Overall Length 11 in, Overall Width 9 in, Resistance Properties Tear, Color Maroon, Grade Fine, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.