Sensor 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet, Chrome plated

  • Mfr # WH3375-SO

  • Zoro # G7759547


product price:  $553.99
/ea
Free Shipping & Returns

Key Features

Material
Lead-Free Brass
Height
6-1/2"
Application
Medical
Finish
Chrome
Ligature Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WH3375-SO
Zoro #
G7759547
UPC #
883232470205
Country of Origin
Mexico

Dimensions

Height
6-1/2"
Manufacturers Warranty Length
1 yr
Spout Length
3 23/32 in
Spout Height
3 3/4 in
Max. Installation Surface Thickness
2 in
Water Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Minimum
1 in
For Surface Thickness - Maximum
2 in
Spout Height - Maximum
3 3/4 in
Overall Width
6 1/2 in
Spout Outlet Height
2 1/2 in
Inlet Connection Size
1/2 in
For Mounting Hole Diameter - Maximum
1 1/2 in

Details

Material
Lead-Free Brass
Application
Medical
Finish
Chrome
Item
Bathroom Sensor Faucet
Ligature Resistant
Yes
Commercial / Residential
Commercial
Faucet Handle Type
None
Voltage
9V DC
Drain Type
None
Power Source
Plug-In
Faucet Operation
Sensor
Faucet Type
Bathroom Sink Faucet
Mounting Type - Faucet
Deck
Connection
1/4" NPT
ADA Compliance
ADA Compliant
Flow Rate
0.5 gpm
Number of Handles
0
Vandal Resistant Features
Vandal Resistant Flow Nozzle
Battery Charger CEC Compliant
CEC Compliant
Body Material
Brass
ADA Compliant
Yes
Flow Outlet Type - Faucet
Laminar
Faucet Finish
Chrome
CEC Compliant
CEC Compliant
Sensor Range
2 in to 10 in
Faucet Spout Shape
Cone
Residential / Commercial
Commercial
Number of Holes
3
Flow Outlet Type (Faucet)
Laminar
Standards
ASME A112.18.1/CSA B125.1
Includes
Electronic valve with a 120V AC/9V DC plug-in transformer. 0.5 gpm flow control
Features
Designed and developed to retrofit existing lavatories or it can be specified for new design Faucet assembly requires (3) 1 5/16 in to 1 1/2 in diameter holes on 4 in centerset. The faucet includes hands free operation, made of chrome plated brass and provides vandal and suicide resistance. Valve is an electronic valve with sensor operation. Valve includes 9V DC Sensor that will keep the solenoid open, allowing water to flow until the object is removed from sensor range. If an object is positioned in a manner that it is under constant detection the sensor will turn off the solenoid after 20 seconds. A 120V AC/9V DC plug-in transformer is provided. Spray nozzle is non-splashing, non-aerated, multi-stream with a 0.5 gpm flow control
Flow Outlet Type
Vandal Resistant
Mounting Type
Centerset
Series
WH3375
Faucet Activation
Motion Sensor
Temperature Control
Non-Adjustable Temperature
Water Inlet Connection Type
Male NPT
Valve Type - Faucets
Solenoid Valve
Max. Mounting Hole Center Distance
4 in
Faucet Body Material
Brass
Spout Reach
2 1/4 in
Sensor Type
Fixed
Spout Style
Fixed
Warranty
1 yr
Operation Method
Motion Sensor
Temperature Control Method
Mixing Valve Not Included
Flow Rate - Maximum
0.5 gpm
Mounting Hole Center-to-Center Distance - Maximum
4 in
Time Out
20 sec
Ligature Resistance
Ligature-Resistant
Vandal Resistance
Vandal-Resistant Outlet
Product Type
Sensor Faucet
Pressure - Maximum
100 psi
Spout Shape
Cone
CEC Compliance
CEC Compliant
Number of Mounting Holes
2
Includes Handle
Handle Not Included
Water Supply Type
Single Tempered Line
Inlet Connection Type
NPT
For Location
Bathroom
Mounting Hole Center-to-Center Distance - Minimum
4 in
Includes Transformer
Transformer Included
Inlet Connection Gender
Male
Temperature - Maximum
105 Degrees F
Flow Type
Laminar

Description

Cone,Chrome,Bestcare,WH3375,Brass,0.5gpm

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.