Heavy Duty Cleaner/Degreaser, 55 Gal Drum, Liquid
Mfr # 57485
Zoro # G7759640
product price:Â $773.99
/eaKey Features
Container Type
Drum
Size
55 Gal
Cleaner Form
Liquid
Degreaser Application
Concrete and Other Hard Surfaces, Engines, Food Processing Equipment, Trailers, Transmissions
Fragrance
Characteristic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57485
Zoro #
G7759640
UPC #
-
Country of Origin
United States
Dimensions
Size
55 Gal
Container Size
55 gal
Details
Item
Heavy Duty Cleaner/Degreaser
Container Type
Drum
Cleaner Form
Liquid
Degreaser Application
Concrete and Other Hard Surfaces, Engines, Food Processing Equipment, Trailers, Transmissions
Fragrance
Characteristic
Recommended Dilution
1:10 to 1:64
For Use On
All Metals
RTU Yield per Container
3,575 gal
Removes
Stubborn Grease, Grime and Dirt
Product Type
Cleaner and Degreaser
Green Environmental Attribute
Biodegradable
Standards
USDA A1
Color
Light Amber
Contains
Wetting Agents, Alkaline Builders, Water-Softening Agents
Description
Heavy Duty Cleaner and Degreaser, Size 55 gal, For Use On Concrete, Engines, Food Processing Equipment, Trailers, Transmissions, Removes Dirt, Grease, Grime, Container Type Drum, Recommended Dilution 1 oz per 1 gal, RTU Yield per Container 3,575 gal
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.