Micrometer, Outside, 14"

  • Mfr # 103-190

  • Zoro # G7762732


product price:  $484.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.001"
Range
13 to 14"
Features
Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
Includes
(1) Standard Bar
Thimble
Ratchet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103-190
Zoro #
G7762732
UPC #
603908545019
Country of Origin
Japan

Details

Item
Outside Micrometer
Resolution
0.001"
Range
13 to 14"
Features
Carbide Measuring Faces, Hammertone, Baked Enamel Finished Frame
Includes
(1) Standard Bar
Thimble
Ratchet
IP Rating
Not Rated

Description

Micrometer,Outside,14 In., IP Rating Not Rated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.