
Micrometer, Tube, 0-1/.001"
Mfr # 115-305
Zoro # G7763861
product price:Â $175.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.001"
Features
IP65 Water/Dust Protection, Non-Slip Grip Finish, Designed to Measure the Wall Thickness of Various Tubing
Includes
(1) Battery (SR44), (1) SPC Output, (1) Digit Counter, (1) Fitted Plastic Case
Anvil
Pin
Thimble
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
115-305
Zoro #
G7763861
UPC #
603908255970
Country of Origin
Japan
Details
Item
Tube Micrometer
Resolution
0.001"
Range
0 to 1"
Features
IP65 Water/Dust Protection, Non-Slip Grip Finish, Designed to Measure the Wall Thickness of Various Tubing
Includes
(1) Battery (SR44), (1) SPC Output, (1) Digit Counter, (1) Fitted Plastic Case
Anvil
Pin
Thimble
Ratchet
IP Rating
Not Rated
Description
Micrometer,Tube,0-1/.001 In., IP Rating Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.