
Micrometer, Groove
Mfr # 146-222
Zoro # G7765727
product price:Â $509.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.01mm
Range
Outside: 0 to 25mm; Inside: 1.6 to 26-1/2mm
Features
Flanged Spindle for Measuring Width, Depth and Location of Grooves Inside/Outside Bores, and Tubes, Provided with Two Types of Graduations for Inside and Outside Measurements, Non-rotating Spindle Type has Two Directional Ratchet Stop
Spindle
Non-Rotating, Flanged
Thimble
Ratchet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
146-222
Zoro #
G7765727
UPC #
603908360827
Country of Origin
Japan
Details
Item
Groove Micrometer
Resolution
0.01mm
Range
Outside: 0 to 25mm; Inside: 1.6 to 26-1/2mm
Features
Flanged Spindle for Measuring Width, Depth and Location of Grooves Inside/Outside Bores, and Tubes, Provided with Two Types of Graduations for Inside and Outside Measurements, Non-rotating Spindle Type has Two Directional Ratchet Stop
Spindle
Non-Rotating, Flanged
Thimble
Ratchet
IP Rating
Not Rated
Description
Micrometer,Groove, IP Rating Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.