
Micrometer, Head, MHS 4-6.5Fp
Mfr # 148-143-10
Zoro # G7765867
product price:Â $169.99
/ea
Free Shipping & Returns
Key Features
Resolution
0.002mm
Range
0 to 6-1/2mm
Features
Fine Spindle feeding of Just 0.1mm/rev for Extra-Fine Adjustment and Positioning, External Dimensions are Compatible with Conventional 0.5mm Pitch Heads
Includes
(1) Clamp Nut
Spindle
Spherical
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
148-143-10
Zoro #
G7765867
UPC #
603908412113
Country of Origin
Japan
Details
Item
Micrometer Head
Resolution
0.002mm
Range
0 to 6-1/2mm
Features
Fine Spindle feeding of Just 0.1mm/rev for Extra-Fine Adjustment and Positioning, External Dimensions are Compatible with Conventional 0.5mm Pitch Heads
Includes
(1) Clamp Nut
Spindle
Spherical
IP Rating
Not Rated
Description
Micrometer,Head,MHS 4-6.5Fp, IP Rating Not Rated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.